0 items

Apollo Conbraco 94ALF-A Series 400# Solder Brass Full Port Ball Valve

A94ALF2

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing nut
  • Blow out proof stem

SPECIFICATIONS

ASME Specifications
ASME B16.33, ASME B16.44
CSA Certified
CSA 9.1
Collection
94ALF-A Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8, NSF Z21.15
Pressure Class
400#
Recommended Valve Application
Gas, Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday