Apollo Conbraco 400# Sweat Bronze Check Valve
A61LF6001
Valve Size
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584
- End Connection 1
- Sweat
- End Connection 2
- Sweat
- End Connections
- Sweat
- Lead Law Compliant
- Yes
- Length
- 2-3/4 in
- Material
- Bronze
- Maximum Pressure
- 400 psi
- Maximum Temperature
- 250
- NSF Certified
- No
- Pressure Class
- 400#
- UL Listed
- No
- Valve Seat Material
- EPDM
- Valve Size
- 1/2 in
- Valve Type
- Check Valves
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday