0 items

Apollo Conbraco 36ELF Series 400psig Pressure Reducing Valve

A36ELF1201X

Valve Size

Starting at $232.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Height
4-3/4 in
IAPMO Listed
No
Length
5-5/8 in
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
400#
Recommended Valve Application
Water
Valve Body Style
2 piece
Valve Operator
Screw and Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday