0 items

Apollo Conbraco 45# Male x Female Bronze Relief Valve

A19EL45BHCE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
End Connection 1
Male
End Connection 2
Female
Material
Bronze
Maximum Temperature
406
Pressure Class
45#
Valve Size
1/2 in, 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday