Apollo Conbraco

4ALF-300 Series 1 in. Bronze and Stainless Steel Male Meter x FIP Dual Check Valve

Part #A4ALF3C55B  |  Manufacturer Part #4ALF3C55B

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASSE Standards: ASSE 1024

CSA Certified: CSA B64.6

Clean Bagged: No

Collection: 4ALF-300 Series

End Connection 1: Male Meter

End Connection 2: FIP

End Connections: Male Meter x FIP

FM Approved: No

IAPMO Listed: No

Installation Type: Horizontal Mount

Lead Law Compliant: Yes

Length: 4-19/50 in

Material: Bronze, Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 180

Minimum Temperature: 33

NSF Certified: Yes

NSF Specifications: NSF 372

Recommended Valve Application: Water

UL Listed: No

Valve Disc Material: Buna-N

Valve Seat Material: Buna-N

Valve Size: 1 in

Valve Type: Check Valve

Width: 2 in