Apollo Conbraco

4C-100 Series 1/4 in. Acetal Flared x MNPT 150 psig Backflow Preventer

Part #A4C10101  |  Manufacturer Part #4C10101

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Atmospheric vent provides indication of problems
  • Compact design
  • Lowest head loss
  • Integral strainer for equipment protection
  • Repairable check assemblies
  • Corrosion resistant materials
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASSE Standards: ASSE 1022

CSA Certified: CSA B64.3.1

Collection: 4C-100 Series

End Connection 1: Flared

End Connection 2: MNPT

End Connections: Flared x MNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Acetal

Maximum Pressure: 150 psig

Maximum Temperature: 130

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: No

Valve Size: 1/4 in

Valve Type: Backflow Preventer