3/8 in. Noryl®, Polysulfone and Viton® MNPT 150 psig Backflow Preventer
This product has been replaced by
Manufacturer Part #4C10201A
4C-100 Series 3/8 in. Noryl®, Polysulfone and Viton® MNPT 150 psig Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact design
- Lowest head loss
- Size: 3/8"
- Five year warranty
- ASSE 1022
- Non-metallic body for corrosion resistance
-
Lead Law Compliant
Specifications
- Collection:
- 4C-100 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Noryl®, Polysulfone, Viton®, Acetal
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psig
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Valve Type:
- Backflow Preventer