1 in. Bronze Female Meter x FNPT Backflow Preventer
DUCLF4N 1 in. Bronze Female Meter x FNPT Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Independently acting check valves
- Compact and lightweight
- Low head loss
- Made in the USA
- Captured stainless steel springs
- Corrosion resistant
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- DUCLF4N
- End Connection 1:
- Female Meter
- End Connection 2:
- FNPT
- End Connections:
- Female Meter x FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-19/50 in
- Material:
- Bronze
- Material Type:
- C89836
- NSF Certified:
- No
- Pressure - High:
- 175
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 30 to 180 Deg F
- UL Listed:
- No
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1 in
- Valve Type:
- Double Check Valve
- Weight:
- 1.4 lb