Apollo Conbraco 5# Seal Kit

ASS05BS

Manufacturer Part #: SS058BS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
NSF Certified
No
Product Type
Seal Kit
UL Listed
No
Valve Size
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday