Apollo Conbraco

500 Series 1-1/2 in. Bronze MNPT x FNPT 150# Relief Valve

Part #A513HGBJMAA0150  |  Manufacturer Part #513HGBJMAA0150

Pressure Class:

150#
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 500 Series

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 150#

Recommended Valve Application: [Gas, Steam, Water]

Valve Size: 1-1/2 in

Valve Type: Relief Valve