Apollo Conbraco

500 Series 2 in. Bronze MNPT x FNPT 50# Relief Valve

Part #A511HHBMEAA0050  |  Manufacturer Part #511HHBMEAA0050

Pressure Class:

50#
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 500 Series

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 50#

Recommended Valve Application: [Gas, Steam, Water]

Valve Size: 2 in

Valve Type: Relief Valve