3/4 in. Bronze Male x Female 1200# 800 Relief Valve
500 Series 3/4 in. Bronze Male x Female 1200# 800 Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-216 WCB
- Application:
- Heating
- CSA Certified:
- CSA B51
- Collection:
- 500 Series
- Color Finish Name:
- Black
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Height:
- 7-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 1200#
- Recommended Valve Application:
- Gas, Steam, Water, Air, Compressed Air
- UL Listed:
- No
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Viton
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve