52 Series 3/4 in. Bronze FNPT Shut Off Valve

Part #A5220401  |  Item #469309  |  Manufacturer Part #5220401

$ 36.05 EACH

Valve Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nut and washer bottom with stop
  • Compact and easy to install
  • Minimizes heat loss and/or condensation

Documents

Specifications

Collection: 52 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Bronze

Maximum Temperature: 500

Valve Size: 3/4 in

Valve Type: Shut Off Valve