1/8 x 1/4 in. NPT x Tube Shut Off Valve

You last purchased this on
 
Apollo Valves

56 Series 1/8 x 1/4 in. NPT x Tube Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

56 Series 1/8 x 1/4 in. NPT x Tube Shut Off Valve

  • Fast #
  • Part #A5660301
  • Item #4477968
  • Manufacturer Part #5660301
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to meet ANSI Z21.15.CSA 9.1 pressure requirements of 1/2 psig at temperatures from 32° to 125°F
  • Wide variety of CSA design certified pilot cocks
  • Requires Certification

Specifications

ANSI:
ANSI Z21.15
Application:
Commercial
CSA Certified:
CSA 9.1
Collection:
56 Series
End Connection 1:
NPT
End Connection 2:
OD Tube
End Connections:
NPT x OD Tube
Inlet Outlet:
1/8 in inlet/ 1/4 in outlet
Pressure - Maximum:
0.5 psig
Temperature Range:
32 to 125 Deg F
Valve Operator:
Lever Handle
Valve Type:
Gas Valve