Apollo Conbraco

59-300 Series 1-1/4 x 1-1/4 x 1-1/4 in. 300# Bronze Solder Wye Strainer

Part #A5930602  |  Manufacturer Part #5930602

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% American Made
  • 100% factory pressure tested
  • Self-Aligning Screen Design
  • Blow ball valve option

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 59-300 Series

End Connection 1: Solder

End Connection 2: Solder

End Connection 3: Solder

End Connections: Solder

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Size 3: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Mesh Size: 20

Strainer Type: Wye