1 x 1 x 1 in. 125# Bronze Solder Wye Strainer

You last purchased this on
 
Apollo Valves

59-300 Series 1 x 1 x 1 in. 125# Bronze Solder Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

59-300 Series 1 x 1 x 1 in. 125# Bronze Solder Wye Strainer

  • Fast #
  • Part #A5930502
  • Item #957064
  • Manufacturer Part #5930502
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% factory pressure tested
  • Self-aligning screen design
  • Cap tapping size 3/4 in NPT
  • Made in the USA
  • Numerous mesh and blow-off options including blow-off ball valves
  • Requires Certification

Specifications

ASME:
ASME B16.2
ASTM:
ASTM B-16, ASTM B-584
BAA Compliant:
No
Collection:
59-300 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4 in
Material:
Brass, Cast Bronze, Plastic, Stainless Steel
Material Type:
304, PTFE
Maximum Temperature:
350
Mesh Size:
20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Recommended Valve Application:
Steam, Water
Strainer Type:
Wye
UL Listed:
No