1-1/2 x 1-1/2 x 1-1/2 in. 400# FNPT Cast Bronze Wye Strainer

You last purchased this on
 
Apollo Valves

59 Series 1-1/2 x 1-1/2 x 1-1/2 in. 400# FNPT Cast Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

59 Series 1-1/2 x 1-1/2 x 1-1/2 in. 400# FNPT Cast Bronze Wye Strainer

  • Fast #
  • Part #A59007P2
  • Item #4478053
  • Manufacturer Part #59007P2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • 100% factory pressure tested
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM B-584
BAA Compliant:
Yes
Collection:
59 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-3/4 in
Material:
Cast Bronze, Plastic, Stainless Steel
Material Type:
304, PTFE
Maximum Temperature:
350
Mesh Size:
50
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Recommended Valve Application:
Steam
Strainer Type:
Wye
UL Listed:
No