1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT 50 Mesh Cast Bronze Wye Strainer
59-PR Series 1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT 50 Mesh Cast Bronze Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leak before Press®technology
- Self-aligning screen design
- Fast, reliable, economical press installation
- Made in the USA, ARRA compliant
- Blow-off ball valve option
- Ridgid® XL press tool compatible
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- BAA Compliant:
- Yes
- Collection:
- 59-PR Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-31/50 in
- Material:
- Brass, Cast Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, EPDM, PTFE
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 300#, 400#
- Recommended Valve Application:
- Steam
- Strainer Type:
- Wye
- UL Listed:
- No