1/2 x 1/2 x 1/2 in. 400# FNPT Cast Bronze Wye Strainer
59 Series 1/2 x 1/2 x 1/2 in. 400# FNPT Cast Bronze Wye Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 120-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-aligning screen design
- Numerous mesh and blow-off options including blow-off ball valves
- 100% factory pressure tested
- Made in the USA
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 59 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-69/100 in
- Material:
- Brass, Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 350
- Mesh Size:
- 50
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Steam, Water
- Strainer Type:
- Wye