59 Series 1/2 x 1/2 x 1/2 in. 125# 400 psi Bronze Steam Threaded Wye Strainer

Part #A590  |  Manufacturer Part #5900302

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% American Made
  • 100% factory pressure tested
  • Self-Aligning Screen Design
  • Blow ball valve option

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.2

Collection: 59 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 400 psi

Mesh Size: 50

NSF Certified: No

Pressure Class: 125#

Strainer Type: Wye