3/4 x 3/4 x 3/4 in. 125# 400 psi Bronze Steam Threaded Wye Strainer
59 Series 3/4 x 3/4 x 3/4 in. 125# 400 psi Bronze Steam Threaded Wye Strainer
Frequently Purchased Together
Product Details
- 100% factory pressure tested
- Self-aligning screen design
- Cap tapping size 1/2 in NPT
- Made in the USA
- Numerous mesh and blow-off options including blow-off ball valves
Specifications
- ASME:
- ASME B16.2
- ASTM:
- ASTM B-16, ASTM B-584
- BAA Compliant:
- No
- Collection:
- 59 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/4 in
- Material:
- Brass, Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 304, PTFE
- Maximum Temperature:
- 350
- Mesh Size:
- 20
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 125#, 400#
- Recommended Valve Application:
- Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No