3/4 x 3/4 x 3/4 in. 200# FNPT Bronze Wye Strainer

You last purchased this on
 
Apollo Valves

59 Series 3/4 x 3/4 x 3/4 in. 200# FNPT Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

59 Series 3/4 x 3/4 x 3/4 in. 200# FNPT Bronze Wye Strainer

  • Fast #
  • Part #A5900401
  • Item #301024
  • Manufacturer Part #5900401
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 304 stainless steel screen
  • Cast bronze body
  • Removable self-aligning screen design
  • Numerous mesh and blow-off options including blow-off ball valves
  • Made in the USA
  • Self-aligning screen design
  • 100% Factory Pressure Tested
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-16, ASTM B-584
BAA Compliant:
No
Collection:
59 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/4 in
Material:
Brass, Cast Bronze, Plastic, Stainless Steel
Material Type:
304, PTFE
Maximum Temperature:
350
Mesh Size:
20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 400
Pressure Class:
125#, 400#
Recommended Valve Application:
Steam, Water
Strainer Type:
Wye
UL Listed:
No