59 Series 1/2 x 1/2 x 1/2 in. 400# FNPT 80 Mesh Cast Bronze Wye Strainer

Part #A5900C1  |  Manufacturer Part #59003C1

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-61]

Collection: 59 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-69/100 in

Material: Cast Bronze

Maximum Temperature: 150

Mesh Size: 80

NSF Certified: No

Pressure Class: 400#

Recommended Valve Application: [Gas, Oil, Water]

Strainer Type: Wye