Apollo Conbraco 59 Series 400# FNPT Cast Bronze Wye Strainer

A59004H2

Manufacturer Part #: 59004H2

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-61
Collection
59 Series
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
4-1/4 in
Material
Cast Bronze
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Gas, Oil, Water
Strainer Type
Wye

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday