59LF Series 1-1/2 x 1-1/2 x 1-1/2 in. Bronze Wye Strainer

Part #A59LF00702  |  Item #4518041  |  Manufacturer Part #59LF00702

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASME Specifications: ASME B16.2

Collection: 59LF Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Lead Law Compliant: Yes

Material: Cast Bronze

Maximum Pressure: 125 psi

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 400#

Recommended Valve Application: Water

Strainer Type: Wye

Valve Size: 1-1/2 in