Apollo Conbraco

59LF Series 1/2 x 1/2 x 1/2 in. 400# 50 Mesh FNPT Bronze Wye Strainer

Part #A59LF00301PR  |  Manufacturer Part #59LF00301PR

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM B-584

Collection: 59LF Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliant: Yes

Length: 2-69/100 in

Material: Bronze

Maximum Temperature: 150

Mesh Size: 50

NSF Certified: Yes

NSF Specifications: NSF 372

Pressure Class: 400#

Strainer Type: Wye

Valve Size: 1/2 in