3/4 in. Female x MNPT Y Strainer Valve
59LF Series 3/4 in. Female x MNPT Y Strainer Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 59LF Series
- End Connection 1:
- Female
- End Connection 2:
- MNPT
- End Connections:
- Female x MNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Minimum Temperature:
- 450
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psig
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in