Apollo Conbraco

59LF Series 4-1/4 x 4 in. Bronze Wye Strainer

Part #A59LF004P2  |  Manufacturer Part #59LF004P2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASTM Specifications: ASTM B-584

Collection: 59LF Series

End Connection 1: FNPT

End Connection 2: Solder

End Connections: FNPT x Solder

Fitting Size 1: 4-1/4 in

Fitting Sizes: 4-1/4 in

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 372

Strainer Type: Wye

Valve Size: 3/4 in