Apollo Conbraco 6-31/50 x 3 in. FTG x Copper 45 Degree Elbow

A10062042

Manufacturer Part #: 10062042

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    A10062037

    Manufacturer Part #: 10062037

  • 3 in

    A10062042

    Manufacturer Part #: 10062042

  • 4 in

    A10062047

    Manufacturer Part #: 10062047

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Outside Diameter
6-31/50 in
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday