Apollo Conbraco

6 in. Threaded Mounting Kit for CT65/70

Part #A78162601  |  Manufacturer Part #78162601

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For CT65/70

Specifications

Brand Model Compatibility: 3 in - 6 in 87A, 88A-100, 400, 700, 87B, 88B-100 and 400 Series Ball Valves

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Product Type: Mounting Kit

Type: A78162601

Valve Size: 6 in