Apollo Conbraco 600# 316 Stainless Steel Socket Weld 3-Piece Full Port Ball Valve with Locking Round Handle
A86B2024
Valve Size
DESCRIPTION
- Adjustable mutli-piece PTFE "V" style packing
- Anti-blowout one piece bottom entry stem
- Cast bosses on the center-section and end caps for bleed & drain ports
- Compression controlled spiral wound gaskets
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Statically grounded ball, stem & body
- Swing-out center section
- Two-position locking
SPECIFICATIONS
- ASME Specifications
- ASME B16.11, ASME B16.34
- ASTM Specifications
- ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-276-316SS, ASTM A-351 Grade CF8M, ASTM A-564 17-4PH
- End Connection 1
- Socket Weld
- End Connection 2
- Socket Weld
- FM Approved
- No
- Handle Material
- Stainless Steel
- IAPMO Listed
- No
- ISO Specifications
- ISO 5211
- Length
- 2-4/5 in
- Material
- Stainless Steel
- Material Type
- 316
- Maximum Pressure
- 250 psi
- NSF Certified
- No
- Pressure Class
- 600#
- Recommended Valve Application
- Water
- UL Listed
- No
- Valve Body Style
- 3 piece
- Valve Operator
- Locking Round Handle
- Valve Port Opening
- Full Port
- Valve Seat Material
- PTFE
- Valve Size
- 1/2 in
- Valve Stem
- Blowout-Proof
- Valve Type
- Ball Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday