0 items

Apollo Conbraco 600# Brass NPT Full Port Ball Valve

A94ALF1001A

Valve Size

Starting at $23.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for plumbing and HVAC applications, including potable water

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8, ANSI Z21.15
ASME Specifications
ASME B16.44
CSA Certified
CSA 9.1
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-3/4 in
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 psi CWP
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Fuel, Gas
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday