0 items

Apollo Conbraco 70-800 Series 600# Bronze MNPT x FNPT 2-Piece Standard Port Ball Valve

A708001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem

SPECIFICATIONS

Collection
70-800 Series
End Connection 1
NPT
End Connection 2
FNPT
End Connections
NPT x FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Bronze
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday