Apollo Conbraco 600# Bronze Threaded Blowout-Proof Stem Full Port Ball Valve
A821404
Valve Size
SPECIFICATIONS
- ASTM Specifications
- ASTM B-584-C84400
- End Connection 1
- Threaded
- FM Approved
- No
- IAPMO Listed
- No
- MSS Specifications
- MSS SP-110
- Material
- Bronze
- Maximum Pressure
- 600 psig CWP
- NSF Certified
- No
- UL Listed
- No
- Valve Body Style
- 3 piece
- Valve Port Opening
- Full Port
- Valve Seat Material
- RPTFE
- Valve Size
- 1/2 in
- Valve Stem
- Blowout-Proof
- Valve Type
- Ball Valves
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday