0 items

Apollo Conbraco 600# Carbon Steel Socket Weld Full Port Ball Valve

A83B2424

Valve Size

1-1/2 in
Starting at $487.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable multi-piece PTFE "V" style packing
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Compression controlled spiral wound gaskets
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Statically grounded ball, stem, and body
  • Swing-out center section
  • Two-position locking

SPECIFICATIONS

ASME Specifications
ASME B16.11, ASME B16.34
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-351, ASTM A-564
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 10497-5:2004
MSS Specifications
MSS SP-110
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
300L, 316L, PTFE
Maximum Pressure
250 psig
Maximum Temperature
600
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
3 piece
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Multi-Seal
Valve Size
1-1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday