0 items

Apollo Conbraco 600 psi 2-Piece Threaded Bronze Ball Valve with Lever Handle and Drain

A751041

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Hardened ball for wear resistance
  • Stuffing box ring

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/4 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 SWP, 600 psi
Maximum Temperature
200
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday