0 items

Apollo Conbraco 600 psi Bronze NPT Full Port Ball Valve

A77C1401A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-283, ASTM C-37700
End Connection 1
NPT
End Connection 2
NPT
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
1-4/5 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday