0 items

Apollo Conbraco 600 psi CWP NPT Stainless Steel Full Port Ball Valve

A77F1401

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing nut
  • Heavy pattern forged design
  • Made in the USA
  • One hundred percent factory tested
  • Silicone free assembly

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
ASME Specifications
ASME B16.33, ASME B16.44
ASTM Specifications
ASTM 283, ASTM B-16
CSA Certified
CSA 9.1
End Connection 1
NPT
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
600 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday