0 items

Apollo Conbraco 600 WOG Male x Female 2-Piece Bronze Standard Port Isolation Ball Valve with Lever Handle

A70800

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem

SPECIFICATIONS

ASTM Specifications
ASTM B-584 C84400
End Connection 1
Male
End Connection 2
Female
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-31/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi, 600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday