Apollo Conbraco

60A Series 1/2 in. Carbon Steel Socket Weld Globe Valve

Part #A60A12301  |  Manufacturer Part #60A12301

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 60A Series

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

Material: Carbon Steel

Pressure Class: 5000#

Valve Bonnet Type: Threaded

Valve Operator: Wheel Handle

Valve Size: 1/2 in

Valve Type: Globe Valve