3/8 in. FNPT Barstock Globe Valve with Graphoil Packing

You last purchased this on
 
Apollo Valves

60A Series 3/8 in. FNPT Barstock Globe Valve with Graphoil Packing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

60A Series 3/8 in. FNPT Barstock Globe Valve with Graphoil Packing

  • Fast #
  • Part #A60A10224
  • Item #4385806
  • Manufacturer Part #60A10224
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • All valves 100% pressure tested
  • Meets NACE MR-01-75
  • Externally adjustable PTFE packing is standard, graphoil available
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108, ASTM A-276, ASTM B-484, ASTM B-525, ASTM A-47
Collection:
60A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Malleable Iron
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
2-1/4 in
MSS:
MSS SP-99, MSS SP-105
Maximum Temperature:
100
NSF Certified:
No
Pressure - High:
5000
Temperature Range:
-50 to 1000 Deg F (-46 to 538 Deg C)
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Threaded
Valve Operator:
Cross Handle
Valve Seat Material:
Metal
Valve Size:
3/8 in
Valve Type:
Globe Valve
Weight:
1.19 lb