1/2 in. Stainless Steel FNPT Globe Valve with Graphoil Packing
60B Series 1/2 in. Stainless Steel FNPT Globe Valve with Graphoil Packing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-108, ASTM A-276, ASTM B-484, ASTM B-525, ASTM A-47
- Collection:
- 60B Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 10000
- Temperature Range:
- -50 to 1000 Deg F (-46 to 538 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Threaded
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Globe Valve