60B Series 1/4 in. Carbon Steel 10000# NPT Globe Valve Graphoil Packing

Part #A60B10124  |  Item #4385795  |  Manufacturer Part #60B10124

$ 66.89 EACH
(Pricing is for 1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life
  • Design also prevents stem from being accidentally turned out of the valve
  • Integral metal-to-metal seat design
  • Externally adjustable PTFE packing is standard, graphoil available
  • Meets NACE MR-01-75
  • All valves 100% pressure tested

Specifications

ASTM Specifications: ASTM A-108

Collection: 60B Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Maximum Pressure: 10000 psi

Maximum Temperature: 100

Valve Bonnet Type: Threaded

Valve Operator: Cross Handle

Valve Size: 1/4 in