Apollo Conbraco

60B Series 1/4 in. Stainless Steel FNPT Rising Valve Stem Globe Valve

Part #A60B70124  |  Manufacturer Part #60B70124

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 60B Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Stainless Steel

Pressure Class: 10000#

Valve Bonnet Type: Threaded

Valve Operator: T-Handle

Valve Size: 1/4 in

Valve Stem: Rising

Valve Type: Globe Valve