Apollo Conbraco

61-100 Series 1 in. Bronze FNPT Check Valve

Part #A61105P01  |  Manufacturer Part #61105P01

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584

Collection: 61-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-1/2 in

Material: Bronze

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Disc Material: Reinforced PTFE

Valve Size: 1 in

Valve Type: Check Valve