Apollo Conbraco

61-500 Series 1/2 in. Bronze FNPT Check Valve with 10 psi Opening Pressure

Part #A61503E10  |  Manufacturer Part #61503E10

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400

Clean Bagged: No

Collection: 61-500 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Flow Rate: 1.4 gpm

Height: 1-3/25 in

High Pressure: 400

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-31/100 in

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Valve Body Material: Bronze

Valve Disc Material: EPDM

Valve Size: 1/2 in

Valve Type: Check Valve