Apollo Conbraco

61-LF Series 1-1/4 in. Bronze FNPT Check Valve

Part #A61LF50601  |  Manufacturer Part #61LF50601

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 61-LF Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-9/50 in

Material: Bronze

Maximum Pressure: 400 psi

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Seat Material: EPDM

Valve Size: 1-1/4 in

Valve Type: Check Valve