Apollo Conbraco
61-LF Series 1/4 in. Bronze FNPT Check Valve
Part #A61LF50101 | Item #4839682 | Manufacturer Part #61LF50101
Valve Size
Product Details
Specifications
Collection: 61-LF Series
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 2-31/100 in
Material: Bronze
Maximum Pressure: 400 psi
Maximum Temperature: 250
NSF Certified: No
Pressure Class: 400#
UL Listed: No
Valve Seat Material: EPDM
Valve Size: 1/4 in
Valve Type: Check Valve