Apollo Conbraco

61-LF Series 2-1/2 in. Bronze FNPT Check Valve

Part #A61LF10901  |  Manufacturer Part #61LF10901

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

Collection: 61-LF Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Bronze

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 383]

Pressure Class: 400#

Recommended Valve Application: Water

UL Listed: No

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Type: Check Valve