Apollo Conbraco

610F-LFA 8 in. Cast Iron Full Port Flanged Gate Valve

Part #A6GA10EB1LF  |  Manufacturer Part #6GA10EB1LF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Class 125]

ASME Specifications: ASME B16.10

ASTM Specifications: [ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 65-45-12, ASTM B-16, ASTM B-62]

Collection: 610F-LFA

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Lead Law Compliant: Yes

Length: 11-1/2 in

MSS Specifications: MSS SP-70

Material: Cast Iron

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 150#

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Seat Material: Bronze

Valve Size: 8 in

Valve Stem: Non-rising

Valve Type: Gate Valve